Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
MCR SAFETY

15 Gauge Flat Polyurethane Coated Gloves, Glove Size: S, Pink/Brown

  • Item # 40P628
  • My Part #
  • Mfr. Model # 9669TPS
  • Catalog Page # N/A
  • Catalog Group # H4209
  • UNSPSC # 46181504
15 Gauge Flat Polyurethane Coated Gloves, Glove Size: S, Pink/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Flat
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry
  • Insulated No
  • Gauge 15
  • Lining Nylon
  • Glove Size S
  • Color Pink/Brown
  • Cuff Knit Wrist
  • Glove Length 8-3/4"
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Application Bakeries, Assembly Line Production, Automotive Assembly, Janitorial , Landscaping, Mechanics
  • Resists Abrasion,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms