Skip Content

ST
MCR SAFETY

14.00 mil Butyl Chemical Resistant Gloves, Black, Size S, 1 PR

  • Item # 48GH53
  • My Part #
  • Mfr. Model # CP14RS
  • Catalog Page # 1676
  • Catalog Group # J4423
  • UNSPSC # 46181504
Chemical Gloves,S,14 in. L,Butyl,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.40 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solution-dipped to achieve excellent chemical permeation resistance, MCR Guard™ butyl safety gloves from MCR Safety offer outstanding personal protection in demanding roles, from hazardous material and chemical/biological response to laboratory, petrochemical, agricultural, and aerospace applications. Rolled gauntlet cuff extends protection to wrists and forearms.
• Resistant to most acids, alcohols, bases, esters, and ketones
• Component materials comply with FDA regulations for food contact

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Butyl
  • Glove Length Range 12-18"
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 14.00 mil
  • Glove Length 14"
  • Cuff Rolled/Gauntlet
  • Lining Unlined
  • Glove Size S
  • Color Black
  • Supported / Unsupported Unsupported
  • Application First responder, Military, Biological Hazards, Haz Mat, Laboratory Technician, Petrochemical industries
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.