Skip Content

NC
MCR SAFETY

13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: L, White

  • Item # 49JY75
  • My Part #
  • Mfr. Model # 92773L
  • Catalog Page # N/A
  • Catalog Group # J5110
  • UNSPSC # 46181504
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: L, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.30 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.146 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Smooth
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level 6
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 13
  • Lining HPPE/Steel
  • Glove Size L
  • Color White
  • Cuff Knit Wrist
  • Glove Length 10"
  • Thumb Style Wing
  • Standards ANSI/ISEA
  • ANSI/ISEA Cut Level 4
  • Application Automotive, Metal Applications, Sharp Metal Sheets Handling, Glass Handling, Untrimmed Sharp Components Handling, Industrial Waste Collection/Sorting, Cutting and Stamping Metals
  • Resists Abrasions,Cuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.