Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MCR SAFETY

13 Gauge, Ultra-Light Weight, ANSI/ISEA Cut Level 2 Lining, Yellow, XS, PK 12

  • Item # 21EX66
  • My Part #
  • Mfr. Model # 9394XS
  • Catalog Page # N/A
  • Catalog Group # J3636
  • UNSPSC # 46181504
13 Gauge, Ultra-Light Weight, ANSI/ISEA Cut Level 2 Lining, Yellow, XS, PK 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 13 Gauge, Ultra-Light Weight
  • ANSI/ISEA Cut Level 2
  • Suggested Use Environment Dry
  • Glove Size XS
  • Color Yellow
  • Cuff Knit
  • Glove Coating Coverage Full
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms