ST
MCR SAFETY

12" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Blue, Size L, 50PK

  • Item # 49DA60
  • My Part #
  • Mfr. Model # 5048L
  • Catalog Page # N/A
  • Catalog Group # J4966
  • UNSPSC # 46181504
12" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Blue, Size  L, 50PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.51 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MedTechâ„¢ disposable gloves are made from natural latex rubber and feature a fully textured surface for an outstanding grip and excellent tactile sensitivity. Made specifically for protection from contact with bodily fluids in medical, veterinary, nursing home, laboratory, and similar environments, these gloves are also a fine choice for janitorial and painting applications. Listed as a Class 1 medical device. Made with FDA compliant materials.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 15.00 mil
  • Finger Thickness 17.50 mil
  • Cuff Thickness 4.00 mil
  • Glove Length 12"
  • Glove Texture Location Palm and Fingers
  • Color Blue
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Application Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Utilities, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Tattoo and Piercing
  • Resists Day to Day Hazards
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.