Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MCR SAFETY

10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Blue/White

  • Item # 3RUJ9
  • My Part #
  • Mfr. Model # 9680S
  • Catalog Page # 1690
  • Catalog Group # E4231
  • UNSPSC # 46181504
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Blue/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.15 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MEMPHIS Flex Tuff® dipped gloves provide less hand fatigue and greater grip during detailed tasks or heavy-duty jobs. Seamless knit liners are flat dipped to reproduce the natural curved shape of the hand. Durable cotton/polyester shell and crinkle finish blue latex coating provides excellent protection in a variety of applications. Natural rubber for abrasion resistance. Textured palm dip for extra grip and durability.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Crinkled
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level Not Tested
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 10
  • Lining Cotton/Polyester
  • Glove Size S
  • Color Blue/White
  • Cuff Knit Wrist
  • Glove Length 9"
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 3
  • Application Material Handling, Glass Handling Operations, Fishing, Plywood Industries, Sanitation, General Maintenance
  • Resists Abrasions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.