Skip Content

 
MCR SAFETY

Men's Raincoat with Detachable Hood, PVC

Men's Raincoat with Detachable Hood, PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Rain Jackets/Raincoats 
  • Item Rain Coat with Detachable Hood 
  • Color Yellow 
  • Material PVC 
  • Size
  • Fits Chest Size 34" to 36" 
  • Jacket Length 54" 
  • Gender Men's 
  • Liner Material Polyester 

Your Filters:

Clear All
Price
  • $25-$30 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
260CS

$25.35 / each

Enter location to check availability
Catalog Page #  NA

Price $25.35 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Yellow
  • Material PVC
  • Size S
  • Fits Chest Size 34" to 36"
  • Jacket Length 54"
  • Gender Men's
  • Liner Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More