Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MCR SAFETY

9-1/2" Powder Free Unlined Textured Nitrile Disposable Gloves, Blue, Size 3XL, 100PK

  • Item# 36J022
  • Mfr. Model# 6001XXXL
  • Catalog Page# N/A
  • Catalog Group# J2517
  • UNSPSC# 46181504
9-1/2" Powder Free Unlined Textured Nitrile Disposable Gloves, Blue, Size 3XL, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Disposable, powder-free nitrile gloves are made of synthetic latex and contain no latex proteins. Offer excellent resistance to punctures and tears. Nitrile gloves are 3 times more puncture resistant than rubber. Provide superior resistance to many types of chemicals. An excellent alternative for individuals who experience allergic reactions to latex.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size 3XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.00 mil
  • Finger Thickness 4 mil
  • Cuff Thickness 4 mil
  • Length 9-1/2"
  • Glove Finish Type Textured
  • Glove Finish Location Fully
  • Color Blue
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features FDA Approved
  • Grade Industrial/Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards Made in ISO 9002 Approved Factory, FDA Approved
  • Application General Maintenance, General Purpose, Janitorial, Painting, Pharmaceutical Manufacturing, Research Laboratories
  • Resists Punctures, Tears and Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms