Skip Content

NC
MCR

15.00 mil Butyl Chemical Resistant Gloves, Black, Size L, 1 PR

  • Item # 415M93
  • My Part #
  • Mfr. Model # CP1532L
  • Catalog Page # N/A
  • UNSPSC # 46181504
15.00 mil Butyl Chemical Resistant Gloves, Black, Size L, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Butyl
  • Glove Length Range 25"+
  • Glove Texture Location Smooth
  • Glove Thickness 15.00 mil
  • Glove Length 32"
  • Cuff Rolled/Beaded
  • Lining Unlined
  • Glove Size L
  • Color Black
  • Supported / Unsupported Unsupported
  • Standards FDA Compliant
  • Application First Responder, Laboratory Technician, Aerospace, Agriculture, Biomedical, HazMat, Petrochemical Industries
  • Special Features Excellent Permeation, Designed to Be Used with Sand Blasting and Dry Boxes
  • Resists Gases,Oxidizing Chemicals,Oxygenated Solvents,Toxic Chemicals,Vapor,Water
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.