Skip Content

NC
MCKINNEY

Swing Clear Hinge With Holes, Dull Chrome Finish, Square Corners, 4-1/2" x 5"

  • Item # 25HE19
  • My Part #
  • Mfr. Model # HT4A3795 (NRP) 26D 5" STEEL
  • Catalog Page # 2059
  • UNSPSC # 31162403
Hinge,Swing Clear,Sleeve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $123.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.222 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In public areas that experience heavy, high-frequency traffic, this McKinney Swing-Clear Hinge moves the hinge barrel and door edge out of the way to help create maximum clearance. The strong, pressed steel jambs allow the hinge to be used on heavy wood or metal doors with no special reinforcement. An excellent choice for schools, hospitals, and other public buildings that may require frequent movement of beds, tables, and other large, heavy equipment.

View More

Technical Specs

  • Item Swing Clear Hinge
  • Material Steel
  • Finish Dull Chrome
  • Load Capacity 250.0 lb.
  • Holes With
  • Holes per Leaf 4
  • Ligature Resistant Yes
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 5"
  • Door Leaf Width 2-1/4"
  • Frame Leaf Width 2-1/4"
  • Door Leaf Thickness 0.190"
  • Frame Leaf Thickness 0.190"
  • Required Door Thickness 1-3/4"
  • Corners Square
  • Hardware Included
  • Pin Material Steel
  • Pin Type Nonremovable
  • Bearing Type Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.