ST
MCKINNEY

Non Handed Pivot Hinge, Center Hung Mounting, Dull Chrome Finish

  • Item # 25HE22
  • My Part #
  • Mfr. Model # EP5-J
  • Catalog Page # N/A
  • UNSPSC # 31162403
Non Handed Pivot Hinge, Center Hung Mounting, Dull Chrome Finish close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Latches, Hasps, and Hinges~Pivot Hinges


$196.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This pivot set is recommended for installations on average frequency double acting doors in schools, hospitals, institutions, and other public buildings.

View More

Technical Specs

  • Item Pivot Hinge
  • Material Steel
  • Finish Dull Chrome
  • Load Capacity 125 lb.
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Dia. 7/8"
  • Frame Leaf Dia. 7/8"
  • Door Leaf Thickness 0.25"
  • Frame Leaf Thickness 0.25"
  • Required Door Thickness 1-3/4"
  • Bearing Type Bronze Bearing
  • Mounting Center Hung
  • Door Leaf Width 7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products