Skip Content


5" x 2-1/4" Butt Hinge with Dull Chrome Finish, Full Mortise Mounting, Square Corners

  • Item # 25HE10
  • My Part #
  • Mfr. Model # HT4A3786 BB NRP 5" X 4 1/2
  • Catalog Page # 2006
  • UNSPSC # 31162403
Hinge,Full Mortise,Ball Bearings close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In high-traffic public areas and buildings, such as schools, hospitals, and libraries, etc., this durable, extra-heavyweight 5-knuckle McKinney Steel Butt Hinge stands up to rough, frequent use and provides years of service. The nonremovable hospital tip pin helps prevent tampering and injury in medical and higher-security areas. Install on extra-heavy doors of just about any material.

View More

Technical Specs

  • Item Butt Hinge
  • Material Steel
  • Finish Dull Chrome
  • Load Capacity 250.0 lb.
  • Holes With
  • Holes per Leaf 4
  • Ligature Resistant Yes
  • Range of Motion 270 Degrees
  • Orientation Non Handed
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 5"
  • Door Leaf Width 2-1/4"
  • Frame Leaf Width 2-1/4"
  • Door Leaf Thickness 0.190"
  • Frame Leaf Thickness 0.190"
  • Required Door Thickness 1-3/4"
  • Bearing Type Ball
  • Corners Square
  • Hardware Included
  • Mounting Full Mortise
  • Pin Material Steel
  • Pin Type Hospital Tip
  • Standards ANSI/BHMA 156.7
  • Fire Rating - Door Hardware 3 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.