Skip Content

DG
MCGRAW HILL

The Complete Book of Home Inspection

  • Item # 8W218
  • My Part #
  • Mfr. Model # 9780071391252
  • Catalog Page # N/A
  • UNSPSC # 55101524
The Complete Book of Home Inspection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reference Book
  • Book Title The Complete Book of Home Inspection
  • Book Format Paperback
  • Book Type Home Inspection and Remodeling
  • Publisher McGraw-Hill
  • Publication Date 6/1/02
  • ISBN-10 007-1702776
  • ISBN-13 978-0071702775
  • Language English
  • Number of Pages 384
  • Height 7/8"
  • Width 9-19/64"
  • Depth 7-19/64"
  • Book Description This Comprehensive Manual Covers Every Aspect of Exterior, Interior, and Electromechanical Home Inspection for Home Buyers and Sellers.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.