Navigation Menu New

Access My Account, Order History, Lists and more here.

4TW43 612 UNSPSC # 24102006

Tap image to zoom.

Roll over image to zoom.

MBI

Drawer Pedestal, 15-3/4W x 24D x 32H, Gray

  • Item # 4TW43
  • Mfr. Model # 612
  • UNSPSC # 24102006
  • Catalog Page # 1318 1318
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Drawer Pedestal
  • Height 32 in
  • Width 15 3/4 in
  • Depth 24 in
  • Assembly Assembled
  • Color Gray
  • Finish Powder Coated
  • For Use With All Edsal Modular Workbenches
  • Includes Handles and Knockouts for Cylinder Locks, (3) Drawers
  • Load Capacity 75 lb
  • Material Steel
  • Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top