Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Bale Ties, Galv., 14 Ft, 14 Gauge, PK250

  • Item# 20Y782
  • Mfr. Model# 30014014G
  • Catalog Page# 2756
  • UNSPSC# 26121540
Bale Ties,Galv.,14 Ft,14 Gauge,PK250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $175.00 / pkg. of 250

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This steel wire bale tie features a galvanized finish.

View More

Technical Specs

  • Item Bale Ties
  • Gauge 14 ga.
  • Finish Galvanized
  • Material Steel
  • Length 14 ft.
  • Weight 62 lb.
  • Package Type Single Loop Bundle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Much less expensive than steel strap. Faster to complete bale than steel strap. Do not tie-off tight; allow bale to expand about 3-4" and the ties do not snap. December 15, 2014
Rated 2 out of 5 by We found these wires to be very soft and break easily. Although we have used 14 g x 14 ft bale wires for years with only an occasional break, recently these have been failing regularly, prompting us to change our order to 13 g x 14 ft. May 28, 2014
  • 2016-08-28 T04:35:09.226-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_20Y782, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.