Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAYLINE

Overhead Flipper Door, Warm Gray, Steel

  • Item# 1FCH6
  • Mfr. Model# C747WSPMTN
  • Catalog Page# N/A
  • Catalog Group# F8537
  • UNSPSC# 56101716
Overhead Flipper Door,Warm Gray,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desk Accessories

Technical Specs

  • Item Overhead Flipper Door
  • Overall Width 72"
  • Overall Height 36"
  • Overall Depth 15"
  • Material Steel
  • Standards Meets ANSI/BIFMA
  • Includes 2 Lockable Doors, Removable Cores, 2 Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms