Skip Content

DV
MAYHEW

Telescoping Pen Pickup Tool,6 3/4 In

  • Item # 4KMG2
  • My Part #
  • Mfr. Model # 45045
  • Catalog Page # N/A
  • UNSPSC # 27112109
Telescoping Pen Pickup Tool,6 3/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Telescoping Pen Pickup Tool
  • Type Illuminated
  • Length 6-3/4"
  • Extended Length 20-1/2"
  • Pull Capacity 2-1/4 lb.
  • Material Aluminum Housing
  • Features Flashlight End Illuminates Work Area, Refillable Ballpoint Pen
  • Application For Retrieval of Ferrous Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General