Skip Content

ST
MAXXIMA

Work Lightbar,1450 lm,Rectangular,LED

  • Item # 36XD72
  • My Part #
  • Mfr. Model # MWBL-1
  • Catalog Page # 969
  • UNSPSC # 39111516
Work Lightbar,1450 lm,Rectangular,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $196.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Maxxima® Tow Bar Light 1,450 Lumen 15 LED Work Light provides an exceptional 1,450 lumen flood beam pattern perfect for work and utility applications. Features adjustable LED light head for precise illumination. This light has shatter-proof polycarbonate lens, and stainless steel mounting bracket and bolt.
• 12.8VDC

View More

Technical Specs

  • Item Work Lightbar
  • Lumens - Vehicle Lighting 1450 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 2-3/4"
  • Width - Vehicle Lighting 1-1/2"
  • Length - Vehicle Lighting 27-3/4"
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Lens Color Clear
  • Application Work Light Bar
  • Light Output 1450 Lumens
  • Voltage 12.8VDC
  • Current Drawn 1.4A
  • Housing Material Extruded Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
  • Features Adjustable Light Head, Weatherproof
  • Includes Steel Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.