Skip Content

DV
MAXXIMA

Work Light,1-1/2 in. Depth,LED,Black

  • Item # 49CT75
  • My Part #
  • Mfr. Model # MWL-19Y
  • Catalog Page # 969
  • UNSPSC # 25172901
Work Light,1-1/2 in. Depth,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Work Lights

Technical Specs

  • Item Flood work light
  • Lens Color Amber
  • Application Work Light
  • Lens Design Round
  • Voltage 12/24V (Dual Voltage)
  • Current Drawn 12V, 810mA / 24V, 440mA
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Housing Color Black
  • Lens Material Polycarbonate
  • Features Amber Work Light
  • Includes Stainless Steel Bolt and Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms