Skip Content

DV
MAXXIMA

WorkLight,800 lm,Rectangular,LED,3-1/4"H

  • Item # 30PE44
  • My Part #
  • Mfr. Model # MWL-20LS
  • Catalog Page # N/A
  • UNSPSC # 39111516
WorkLight,800 lm,Rectangular,LED,3-1/4"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Light
  • Lumens - Vehicle Lighting 800 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 3-1/4"
  • Width - Vehicle Lighting 2-1/2"
  • Length - Vehicle Lighting 3-1/4"
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Lens Color Clear
  • Application Exterior
  • Lens Design Rectangular
  • Light Output 800 Lumens
  • Voltage 12/24VDC
  • Current Drawn 1.25A
  • Base Material Stainless Steel
  • Housing Material Aluminum
  • Housing Color Silver
  • Lens Material Polycarbonate
  • Features Liquid Silver Housing
  • Includes Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms