Skip Content

DV
MAXXIMA

Warning Light,Rectangle,Amber

  • Item # 22N692
  • My Part #
  • Mfr. Model # M42210Y-KIT
  • Catalog Page # N/A
  • UNSPSC # 25172901
Warning Light,Rectangle,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This warning strobe features quad and dual flash patterns.

View More

Technical Specs

  • Item Warning Light
  • Lamp Type LED
  • Color Amber
  • Width 3-2/5"
  • Depth 2"
  • Includes Grommet, Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None