ST
MAXXIMA

Warning Light, 6-1/4" L, 1-13/32" W

  • Item # 22N678
  • My Part #
  • Mfr. Model # SDL-52-A
  • Catalog Page # 973
  • UNSPSC # 25172901
Warning Light, 6-1/4" L, 1-13/32" W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Emergency Warning Lights


$19.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

Maximma® 18 Amber LED Emergency Flasher Light provides security and safety when making emergency stops along busy roads. This light has 18 super bright LEDA and offers 3 setting features; still, flashing, and split flash. Strong magnets instantly attach to stationary vehicle only or use built-in stand to display unit horizontally or vertically. Flasher can be seen up to 1-1/4 mile away. This emergency flasher is waterproof and operates 72 hours on 4 AA batteries (not included), batteries sold separately.

View More

Technical Specs

  • Item Warning Light
  • Wide Range - Vehicle Lighting Perimeter Light
  • Length - Vehicle Lighting 6-1/4"
  • Width - Vehicle Lighting 1-13/32"
  • Height - Vehicle Lighting 4"
  • Lens Color - Vehicle Lighting Red
  • Number of Flash Patterns - Vehicle Lighting 3
  • Number of Heads 1
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Magnetic
  • Voltage - Vehicle Lighting (4) AA Batteries
  • Power Source (4) AA Batteries (Not Included)
  • Base Material Plastic
  • Lens Material Polycarbonate
  • Lens Design Oval
  • Features 3-Functions, Steady/Flash/Split Flash with 1-1/2 Mile Visibility and Built-In Vertical and Horizontal Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms