ST
MAXXIMA

Warning Light

  • Item # 22N675
  • My Part #
  • Mfr. Model # SDL-35R
  • Catalog Page # 973
  • UNSPSC # 25172901
Warning Light close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Emergency Warning Lights


$14.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

Maximma® LED Magnetic Battery-Operated Warning Light has a dual function steady and flash giving up to 1/2 mile of visibility. This emergency flasher is waterproof and operates 75 hours on 3 AAA batteries (not included), batteries sold separately. Has stationary vehicle magnet motor.
• Multiple flash type

View More

Technical Specs

  • Item Warning Light
  • Wide Range - Vehicle Lighting Perimeter Light
  • Height - Vehicle Lighting 1-1/2"
  • Diameter - Vehicle Lighting 2-1/2"
  • Lens Color - Vehicle Lighting Red
  • Number of Heads 1
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Magnetic
  • Voltage - Vehicle Lighting (3) AAA Batteries
  • Power Source (3) AAA Batteries (Not Included)
  • Base Material Plastic
  • Lens Material Polycarbonate
  • Lens Design Round
  • Features Dual Function, Steady and Flash with 1/2 Mile Visibility
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms