Skip Content

DG
MAXXIMA

Beacon Light,Amber,Flashing

  • Item # 45ZE06
  • My Part #
  • Mfr. Model # M20385YCL
  • Catalog Page # N/A
  • UNSPSC # 39111706
Beacon Light,Amber,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Beacon Light
  • Item - Vehicle Lighting Grouping Beacon Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Number of Flash Patterns - Vehicle Lighting 17
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards DOT/SAE J595, Class 1 and Title 13
  • Lighting Technology - Vehicle Lighting LED
  • Power Source - Vehicle Lighting 12VDC
  • Height - Vehicle Lighting 3"
  • Diameter - Vehicle Lighting 8"
  • Features 17 Flash Patterns, Low Profile Design
  • Base Material Nylon
  • Housing Material Glass-Filled Nylon
  • Lens Material Polycarbonate
  • Voltage 12.8VDC
  • Current Drawn 0.6A
  • Watts 7.68
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms