Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAXXIMA

Side/Turn/Marker Light, 28LED, Oval, Amber

  • Item# 6FDY5
  • Mfr. Model# M63121Y-KIT
  • Catalog Page# N/A
  • UNSPSC# 25172901
Side/Turn/Marker Light,28LED,Oval,Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stop-Turn-Tail Lamp
  • Type 28 Diode
  • Length 7"
  • Width 2"
  • Depth 1/2"
  • Color Amber
  • Shape Oval
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Volt Bulb 12.8
  • Number of Bulbs 28
  • Material Polycarbonate
  • Current Rating 370mA
  • Termination Type PL-3 Connector
  • Mounting Type Grommet
  • Includes Grommet, Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms