Skip Content

NC
MAXXIMA

Side Turn/Side Marker,FMVSS J914, J2042

  • Item # 49CT62
  • My Part #
  • Mfr. Model # M63123YCL
  • Catalog Page # N/A
  • UNSPSC # 25172901
Side Turn/Side Marker,FMVSS J914, J2042 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Side Turn/Side Marker
  • FMVSS - Vehicle Lighting E P2, J2039, J2042, J592e, P3
  • Mounting - Vehicle Lighting Permanent
  • Lens Shape - Vehicle Lighting Oval
  • Lens Color - Vehicle Lighting Amber
  • Length - Vehicle Lighting 5"
  • Width - Vehicle Lighting 3"
  • Height - Vehicle Lighting 2-3/4"
  • Wiring Connection - Vehicle Lighting 3-Pin Delphi GT 150
  • Manufacturer Warranty - Vehicle Lighting 5 Year Warranty
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 7
  • Power Source 12.8VDC
  • Current Drawn 420mA
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Features Sealed Moisture Proof Electronics, 100,000 hr. LED Life
  • Standards Meets DOT/SAE: J2039, J592e, J2042
  • Includes Delphi OEM Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.