Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MAXXIMA

SceneLight,400lm,Rectangular,LED,2-1/4"H

  • Item # 49CT63
  • My Part #
  • Mfr. Model # MWL-33
  • Catalog Page # N/A
  • UNSPSC # 25172901
SceneLight,400lm,Rectangular,LED,2-1/4"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Work Lights

Technical Specs

  • Item Scene Light
  • Lumens - Vehicle Lighting 400 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 2-1/4"
  • Width - Vehicle Lighting 3/4"
  • Length - Vehicle Lighting 5-1/4"
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Lens Color Clear
  • Application Load Trucks
  • Lens Design Rectangular
  • Light Output 400 Lumens
  • Voltage 12.8VDC
  • Current Drawn 520mA
  • Base Material Cast Aluminum
  • Housing Material Aluminum
  • Housing Color Silver
  • Lens Material Polycarbonate
  • Features Light Has Downward 40 Degree Angle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms