Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MAXXIMA

Mounting Bracket

  • Item# 6FDW8
  • Mfr. Model# M50115
  • Catalog Page# N/A
  • UNSPSC# 55121719
Mounting Bracket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mounting Bracket
  • For Use With Mfr. No. M20372, M20373 Series
  • Color Silver
  • Material Stainless Steel
  • Length 1"
  • Height 1"
  • Width 4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None