Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
MAXXIMA

Low Beam Headlight,400 lm,Rectangle,LED

  • Item # 54DE08
  • My Part #
  • Mfr. Model # VHL-4X6LO
  • Catalog Page # 970
  • UNSPSC # 25172901
Low Beam Headlight,400 lm,Rectangle,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $158.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Maxxima® Vionic Series LED forward Low-Beam Headlight offers a wider beam for increased road coverage. Better up-close illumination helps increase safety because drivers can see objects right in front of their vehicles.
• Low-profile design
• Mechanical aiming pads
• Maxx-Shield lens coating.

View More

Technical Specs

  • Item Low Beam Headlight
  • Lumens - Vehicle Lighting 400 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 4-1/4"
  • Width - Vehicle Lighting 3-3/4"
  • Length - Vehicle Lighting 6-1/2"
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards DOT L SAE HL
  • Type LED
  • Color Black
  • Post No
  • Lamp Life 35,000 hr.
  • Volt Bulb 12 to 24
  • Number of Bulbs 1
  • Material Polycarbonate
  • Current Rating 0.6A
  • Fits Car, Truck, Trailer, Van
  • Used For Headlight
  • Includes Mechanical Aiming Pads, Standard OEM Blade Connector
  • Housing Material Polycarbonate
  • Lens Color Clear
  • Housing Color Black
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.