DV
MAXXIMA

LED Dome Light,800 Lumens

  • Item # 36E862
  • My Part #
  • Mfr. Model # M84435
  • Catalog Page # N/A
  • UNSPSC # 25173001
LED Dome Light,800 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a thin, low-profile design, this dome light has a wire channel guide for flat surface mounting.

View More

Technical Specs

  • Item LED Dome Light
  • Type 800 Lumens
  • Volt Bulb 12
  • Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.