Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAXXIMA

Stop/Tail/Turn Light, LED, Red, Surf, Rect

  • Item# 3VNE2
  • Mfr. Model# M42205R
  • Catalog Page# N/A
  • UNSPSC# 25172901
Stop/Tail/Turn Light,LED,Red,Surf,Rect close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stop/Tail/Turn Light
  • Lamp Type LED
  • Color Red
  • Mounting Surface
  • Power Source 12VDC
  • Current Drawn 200mA
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Length 4.6"
  • Width 4-9/16"
  • Depth 1"
  • Height 2-7/16"
  • Features Moisture/Vibration/Corrosion Proof
  • Includes Pigtail
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms