Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAXXIMA

Clearance Light, LED, Amber, Rect, 4 In L

  • Item# 3VNR2
  • Mfr. Model# M20340Y
  • Catalog Page# N/A
  • UNSPSC# 25172901
Clearance Light,LED,Amber,Rect,4 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Clearance Marker Light
  • Lamp Type LED
  • Color Amber
  • Mounting Surface
  • Power Source 12VDC
  • Current Drawn 40mA
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Length 4"
  • Width 3/4"
  • Height 1-3/8"
  • Includes Pigtail
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms