Skip Content

DV
MAXXIMA

Backup Light,LED,White,Surface,Rectangle

  • Item # 3VND7
  • My Part #
  • Mfr. Model # M42205WCL
  • Catalog Page # N/A
  • UNSPSC # 25172901
Backup Light,LED,White,Surface,Rectangle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Back-Up Light
  • Lamp Type LED
  • Color White
  • Mounting Surface
  • Power Source 12VDC
  • Current Drawn 100mA
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Length 4.6"
  • Width 4-9/16"
  • Depth 1"
  • Height 2-7/16"
  • Features Moisture/Vibration/Corrosion Proof
  • Includes Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms