C3
MAXXIMA

Headlight,590 lm, 1050 lm ,Round,LED

  • Item # 31DF94
  • My Part #
  • Mfr. Model # MHL-07HILO
  • Catalog Page # 970
  • UNSPSC # 25172901
Headlight,590 lm, 1050 lm ,Round,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Maxxima® drop-in replacement LED Headlamp offers dual high- and low-beam forward illumination. The headlight features auto-select 12/24VDC and completely sealed electronics.
• FMVSS-108 and CMVSS-108 Compliant for U.S. and Canada
• 5-LED lamp

View More

Technical Specs

  • Item Headlight
  • Lumens - Vehicle Lighting 590 lm, 1050 lm
  • Lens Shape - Vehicle Lighting Round
  • Lighting Technology - Vehicle Lighting LED
  • Width - Vehicle Lighting 4"
  • Diameter - Vehicle Lighting 7"
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards FMVSS-109, CMVSS-108
  • Color Chrome
  • Base Mounting Centers HeadLamp Connector
  • Volt Bulb 12/24
  • Number of Bulbs 5
  • Material Polycarbonate
  • Current Rating 2.7A
  • Fits Universal
  • Used For Headlight
  • Includes H4 3 Blade Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.