Navigation Menu New

Access My Account, Order History, Lists and more here.

49XE55 M43900 UNSPSC # 31162401

Grommet Kit, Chrome, 4" Dia.

  • Item # 49XE55
  • Mfr. Model # M43900
  • UNSPSC # 31162401
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Grommet Kit, Chrome, 4" Dia.

  • Item # 49XE55
  • Mfr. Model # M43900
  • UNSPSC # 31162401
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Grommet Kit
  • Outside Dia. (In.) 4 in
  • Number of Grommets or Fasteners 1
  • Material Chrome
  • Includes M50400-B Grommet and M50900 3-Pin Connector
Back to Top