Navigation Menu New

Access My Account, Order History, Lists and more here.

49XE47 M43253CH UNSPSC # 31162401

Grommet, Chrome, 4" Dia.

  • Item # 49XE47
  • Mfr. Model # M43253CH
  • UNSPSC # 31162401
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Grommet, Chrome, 4" Dia.

  • Item # 49XE47
  • Mfr. Model # M43253CH
  • UNSPSC # 31162401
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Grommet
  • Outside Dia. (In.) 4 in
  • Number of Grommets or Fasteners 1
  • Material Chrome
Back to Top