Skip Content

NC
MAXXIMA

Dome Light,LED,1" D,6" Diameter,White

  • Item # 54DE35
  • My Part #
  • Mfr. Model # M84435RW
  • Catalog Page # N/A
  • UNSPSC # 25173001
Dome Light,LED,1" D,6" Diameter,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.42 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dome Light
  • Type Low Profile
  • Length 5-39/64
  • Width 1"
  • Diameter 6"
  • Depth 1"
  • Color White
  • Shape Rectangle
  • Post No
  • Lamp Type LED
  • Lamp Life 35,000 hr.
  • Volt Bulb 12 to 24
  • Number of Bulbs 24
  • Material Polycarbonate
  • Current Rating 110mA, 160mA
  • Termination Type Blunt Cut Wires
  • Mounting Type Surface
  • Fits Car, Truck, Trailer, Van
  • Used For Interior Lighting
  • Includes Thin Low Profile Design
  • Height 1"
  • Housing Material Polycarbonate
  • Lens Color Red, White
  • Housing Color White
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.