Skip Content

DV
MAXXIMA

Dome Light,Round,White

  • Item # 36E861
  • My Part #
  • Mfr. Model # M84434
  • Catalog Page # N/A
  • UNSPSC # 25173001
Dome Light,Round,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This interior dome light features a 3-position High/Off/Low rocker switch and a wire channel guide for flat surface mounting.

View More

Technical Specs

  • Item Dome Light
  • Lens Shape - Vehicle Lighting Round
  • Lens Color - Vehicle Lighting White
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Lighting Technology - Vehicle Lighting LED
  • Type w/ On/Off Switch
  • Volt Bulb 12
  • Material Polycarbonate
  • Includes With 3-Position Hi/Low/Off Rocker Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.