WV
MAXXIMA

Stop/Turn/Tail Light, Red

  • Item # 6FDY6
  • My Part #
  • Mfr. Model # M85415R-KIT
  • Catalog Page # 974
  • UNSPSC # 25172901
Stop/Turn/Tail Light, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring resin-sealed electronics and a 3-hole flange mount, this stop/tail/turn signal also functions as a back-up light.

View More

Technical Specs

  • Item Stop/Turn/Tail Light
  • Lens Color - Vehicle Lighting Red
  • Lighting Technology - Vehicle Lighting LED
  • Lamp Type LED
  • Includes Neoprene Gasket, Connectors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms