Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
MAXXIMA

Auxiliary Warning Light

  • Item # 36XD84
  • My Part #
  • Mfr. Model # M20380WCL-SP
  • Catalog Page # N/A
  • UNSPSC # 39111706
Auxiliary Warning Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auxiliary Warning Light
  • Wide Range - Vehicle Lighting Perimeter Light
  • Height - Vehicle Lighting 19/32"
  • Diameter - Vehicle Lighting 1-3/4"
  • Lens Color - Vehicle Lighting White
  • Number of Flash Patterns - Vehicle Lighting 17
  • Number of Heads 1
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE: J595, Class 1, CAL 13
  • Wiring Connection - Vehicle Lighting Wire Harness
  • Voltage - Vehicle Lighting 12VDC
  • Beam Angle - Vehicle Lighting 100 Degrees
  • Power Source 12.8VDC
  • Current Drawn 500mA
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Rating SAE J595 Class 1, CAL 13
  • Features 17 Selectable Flash Patterns
  • Includes Chrome Bezel and Control Module
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.