Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
MAXXIMA

Amber, LED Strobe/Arrow Light Bar, 12VDC, Surface Mounting, Length 35.6"

  • Item # 31DG03
  • My Part #
  • Mfr. Model # M20378Y
  • Catalog Page # N/A
  • UNSPSC # 25172901
Amber, LED Strobe/Arrow Light Bar, 12VDC, Surface Mounting, Length 35.6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Strobe/Arrow Light Bar
  • Light Pattern - Vehicle Lighting Arrow Left, Arrow Right, Center Out, Emergency Wig-Wag Mode
  • Lighting Technology - Vehicle Lighting LED
  • Number of Flash Patterns - Vehicle Lighting 10
  • Wiring Connection - Vehicle Lighting Wire Harness
  • Lens Color - Vehicle Lighting Amber
  • Mounting - Vehicle Lighting Bracket
  • Standards IP-67, J595 Class I,California Title 13
  • Number of Heads 8
  • Length - Vehicle Lighting 35-19/32"
  • Width - Vehicle Lighting 1"
  • Height - Vehicle Lighting 1"
  • Voltage 12VDC
  • Current Drawn 2A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Includes Control Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms