Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MAXXIMA

10W LED Floor Stand Temporary Job Site Light, Black, 800 Lumens

  • Item # 34TG71
  • My Part #
  • Mfr. Model # MPWL-10
  • Catalog Page # N/A
  • UNSPSC # 39111518
10W LED Floor Stand Temporary Job Site Light, Black, 800 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 800
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 4 ft.
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood
  • Safety Rated Not Safety Rated
  • Voltage 12/24VDC, 110/240VAC
  • Lamp Watts 10
  • Color Black
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • Rated Life 30,000 hr.
  • NEC Cord Designation SJT
  • Guard Type Polycarbonate
  • Includes Tilt Bracket, Wall Charger, Rechargeable Lithium Ion Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms