Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MAXUS

Siphon Gun Abrasive Blaster Kit, 6.2 Min. CFM @ 80 PSI

  • Item# 6ZA33
  • Mfr. Model# MXS11001
  • Catalog Page# N/A
  • UNSPSC# 27131507
Siphon Gun Abrasive Blaster Kit, 6.2 Min. CFM @ 80 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Siphon Gun Abrasive Blaster Kit
  • Min. CFM @ 80 PSI 6.2
  • Air Pressure (PSI) 40 to 125
  • Application For Removing Rust, Scale, Paint, and Dirt From Metals, Wood, Brick, and Stone
  • Includes 10 Ft Hose, Siphon Gun, 3/16" Ceramic Nozzle, Steel Pick Up Tube and Hex Wrench
  • Features Pick Up Tube That Can Be Inserted in Any Blast Media Container For Unlimited Capacity and Blast Time
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms