Navigation Menu New

Access My Account, Order History, Lists and more here.

404J31 R204P23 UNSPSC # 42181801

Tap image to zoom.

Roll over image to zoom.

Pulse Oximeter, Fingertip, Display Type Color OLED, Measures SpO2 and Pulse Rate

  • Item # 404J31
  • Mfr. Model # R204P23
  • UNSPSC # 42181801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pulse Oximeter
  • Test Location Fingertip
  • Display Type Color OLED
  • Material Plastic
  • Battery Size AAA
  • Number of Batteries 2
  • Length (Straight Wireway) 2 9/32 in
  • Height 1 21/64 in
  • Width 1 1/4 in
  • Measures SpO2 and Pulse Rate
  • For Use With Patient
Back to Top