Navigation Menu New

Access My Account, Order History, Lists and more here.

33JR39 R113P10 UNSPSC # 41111924

Tap image to zoom.

Roll over image to zoom.

Oxygen Sensor with Slip Rings Connector, White/Clear; OEM Replacement For 10-103-07, 100352, 101372,

  • Item # 33JR39
  • Mfr. Model # R113P10
  • UNSPSC # 41111924
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Oxygen Sensor
  • OEM Replacement For 10-103-07, 100352, 101372, 5557, 6803290, 6850645, Babylog, Cato, Evita Family, Fabius GS, Fabius Series, Hudson, M-02, Magnitude, Mfr. No. MOX-16, Narkomed, OOM-201, PSR-11-915-2, PT-14A, R23 #C-61139, V-14
  • Color White/Clear
  • Connector Slip Rings
  • Measurement Range 0% to 100%
  • Operating Life 500,000% Oxygen hr
  • Operating Temp. Up to 40 Degrees C
  • Output Signal 17mV
  • Response Time Less Than 13 sec

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • Safety Data Sheet (SDS) Available.
Back to Top