Navigation Menu New

Access My Account, Order History, Lists and more here.

404J27 R116P82-001 UNSPSC # 41111924

Tap image to zoom.

Roll over image to zoom.

Oxygen Sensor, Medical, Lead 10" L

  • Item # 404J27
  • Mfr. Model # R116P82-001
  • UNSPSC # 41111924
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Oxygen Sensor
  • Application Medical
  • OEM Part Number R116P82-001
  • Number of Leads 1
  • Lead Length 10 in

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top