Skip Content

TP
MAXTEC

Oxygen Monitor,1-1/2" D

  • Item # 33JR57
  • My Part #
  • Mfr. Model # R124P08
  • Catalog Page # N/A
  • UNSPSC # 41113110
Oxygen Monitor,1-1/2" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,159.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oxygen Monitor
  • Application Analyze Oxygen Levels
  • Measures O2
  • Measurement Range 0% to 100%
  • Height 6"
  • Width 3"
  • Depth 1-1/2"
  • Accuracy Less Than 1%
  • Operating Temp. Range -20 Degrees to 50 Degrees C
  • Display Resolution 240x320
  • Power Requirements USB
  • High/Low Alarm Yes
  • Weight 330g
  • Features Colored Display
  • Includes Monitor, O2 Sensor and Power Cable
  • Standards IEC 60601-1, IEC 60601-2, ISO 80601-2-55
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.