Navigation Menu New

Access My Account, Order History, Lists and more here.

404J46 R218P05 UNSPSC # 41113110

Tap image to zoom.

Roll over image to zoom.

Nitrogen Analyzer, Measures N2, 0-99.9% Measurement Range, 2 1/2 in Height, 2 1/2 in Width

  • Item # 404J46
  • Mfr. Model # R218P05
  • UNSPSC # 41113110
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Nitrogen Analyzer
  • Application Analyze Nitrogen Levels
  • Measures N2
  • Measurement Range 0-99.9%
  • Height 2 1/2 in
  • Width 2 1/2 in
  • Depth 3 1/2 in
  • Accuracy +/-3%
  • Operating Temp. Range 15 Degrees to 40 Degrees C
  • Display Resolution 0.1% Nitrogen
  • Power Requirements 3V Lithium
  • High/Low Alarm No
  • Weight 3 oz
  • Features One-Touch Calibration, Over Mold, Small and Portable, Auto-Off, Disposable, 24 Month Warranty
  • Includes Lanyard Attachment, Protective Wrap

Compliance and Restrictions

  • Hazardous Material - General
Back to Top