Skip Content

DV
MAXTEC

Large Finger Probe, For Use With Mfr. No. F-3512-40 HP

  • Item # 33JT12
  • My Part #
  • Mfr. Model # R118P20
  • Catalog Page # N/A
  • UNSPSC # 42181803
Large Finger Probe,for Mfr. No.F-3512-40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Large Finger Probe
  • Length 360cm
  • Material Plastic
  • Measures SpO2 and Pulse Rate
  • For Use With Mfr. No. F-3512-40 HP
How can we improve our Technical Specifications?

Compliance and Restrictions

None