DV
MAXTEC

Disposable Sensor, For Use With Mfr. No. 2231-5

  • Item # 33JT40
  • My Part #
  • Mfr. Model # R119P04-050
  • Catalog Page # N/A
  • UNSPSC # 42181803
Disposable Sensor, For Use With Mfr. No. 2231-5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Disposable Sensor
  • Length 17-3/4"
  • Material Mediplast Tape
  • Measures SpO2 and Pulse Rate
  • For Use With Mfr. No. 2231-5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms